Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Actuator Type
Solenoid
Overrides
Flush - Non-Locking Override
Stations
N/A
Coil Style
15 mm 3-Pin DIN 43650C
Return Type
Spring
Valve Body Style
Subbase Mounted
Installed Options
None
Solenoid
Single
Series
MicroKing Series
Lights
No
Wiring Options
None
Valve Duty
Standard Duty
Cv Flow
0.19
Spool Description
Normally Closed
Operating Pressure Range
Vacuum to 120 psi
Valve Type
3-Way, 2 Position
Port Size
None
Spool Seal Type
Buna-N
Operation
Electric
Voltage Rating
24 VAC, 60 Hz, 22 VAC, 50 Hz
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back