Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Stations
N/A
Coil Style
Grommet - 24 in Leads
Operating Pressure Range
Vacuum to 120 psi
Valve Duty
Mobile Duty
Overrides
No Overrides
Valve Type
3-Way, 2 Position
Actuator Type
Solenoid
Return Type
Spring
Port Size
None
Cv Flow
0.19
Spool Seal Type
Buna-N
Wiring Options
None
Spool Description
Normally Closed
Solenoid
Single
Operation
Electric
Series
MicroKing Series
Voltage Rating
12 VDC
Lights
No
Valve Body Style
Subbase Mounted
Installed Options
None
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back