Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Valve Body Style
Inline
Series
MicroKing Series
Spool Description
Universal
Port Size
1/8
Overrides
Flush - Locking Override
Cv Flow
0.19
Actuator Type
Solenoid
Coil Style
1/2 in NPT Conduit - 24 in Leads
Operation
Electric
Valve Type
3-Way, 2 Position
Return Type
Spring
Installed Options
None
Solenoid
Single
Port Type
NPT
Wiring Options
None
Operating Pressure Range
Vacuum to 120 psi
Valve Duty
Standard Duty
Stations
N/A
Lights
No
Spool Seal Type
Buna-N
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back