Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Solenoid
Single
Stations
N/A
Spool Seal Type
Buna-N
Operating Pressure Range
Vacuum to 120 psi
Coil Style
Grommet - 24 in Leads
Lights
No
Valve Type
3-Way, 2 Position
Actuator Type
Solenoid
Port Type
NPT
Spool Description
Universal
Cv Flow
0.19
Operation
Electric
Port Size
1/8
Return Type
Spring
Series
MicroKing Series
Valve Body Style
Inline
Valve Duty
Standard Duty
Voltage Rating
220 VAC, 50 Hz, 240 VAC, 60 Hz
Overrides
Flush - Locking Override
Installed Options
None
Wiring Options
None
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back