Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Stations
N/A
Port Size
1/8
Solenoid
Single
Series
MicroKing Series
Return Type
Spring
Operating Pressure Range
Vacuum to 120 psi
Lights
No
Overrides
Flush - Locking Override
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Valve Body Style
Inline
Coil Style
Grommet - 24 in Leads
Wiring Options
None
Spool Description
Universal
Operation
Electric
Port Type
NPT
Installed Options
None
Spool Seal Type
Buna-N
Cv Flow
0.19
Valve Duty
Standard Duty
Valve Type
3-Way, 2 Position
Actuator Type
Solenoid
Weight
0.35 LB
We're here for you
with Service Centers across the country - We have your back