Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Valve Type
3-Way, 2 Position
Spool Description
Universal
Cv Flow
0.19
Installed Options
None
Solenoid
Single
Port Size
1/8
Overrides
Flush - Locking Override
Return Type
Spring
Port Type
NPT
Operating Pressure Range
Vacuum to 120 psi
Lights
No
Series
MicroKing Series
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Coil Style
15 mm 3-Pin DIN 43650C
Operation
Electric
Spool Seal Type
Buna-N
Valve Body Style
Inline
Wiring Options
None
Valve Duty
Standard Duty
Stations
N/A
Actuator Type
Solenoid
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back