Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Port Type
NPT
Valve Body Style
Inline
Stations
N/A
Port Size
1/8
Operation
Electric
Series
MicroKing Series
Actuator Type
Solenoid
Overrides
Flush - Locking Override
Wiring Options
None
Cv Flow
0.19
Spool Description
Universal
Installed Options
None
Return Type
Spring
Valve Type
3-Way, 2 Position
Solenoid
Single
Spool Seal Type
Buna-N
Coil Style
15 mm 3-Pin DIN 43650C
Voltage Rating
24 VAC, 60 Hz, 22 VAC, 50 Hz
Valve Duty
Standard Duty
Lights
No
Operating Pressure Range
Vacuum to 120 psi
Weight
0.4 LB
We're here for you
with Service Centers across the country - We have your back