Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Installed Options
None
Stations
N/A
Coil Style
1/2 in NPT Conduit - 24 in Leads
Port Size
1/8
Voltage Rating
24 VDC
Spool Seal Type
Buna-N
Valve Type
3-Way, 2 Position
Valve Body Style
Inline
Actuator Type
Solenoid
Solenoid
Single
Operating Pressure Range
Vacuum to 120 psi
Valve Duty
Standard Duty
Wiring Options
None
Cv Flow
0.19
Series
MicroKing Series
Spool Description
Universal
Return Type
Spring
Overrides
Flush - Non-Locking Override
Lights
No
Operation
Electric
Port Type
NPT
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back