Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
caution
Do not restrict the inlet flow
Valve Type
3-Way, 2 Position
Lights
No
Valve Body Style
Inline
Voltage Rating
24 VDC
Wiring Options
None
Return Type
Spring
Port Type
NPT
Installed Options
Coil Connection 180° from Port 2
Operating Pressure Range
Vacuum to 120 psi
Solenoid
Single
Valve Duty
Standard Duty
Series
MicroKing Series
Port Size
1/8
Spool Description
Universal
Stations
N/A
Spool Seal Type
Buna-N
Actuator Type
Solenoid
Cv Flow
0.19
Coil Style
1/2 in NPT Conduit - 24 in Leads
Overrides
Flush - Non-Locking Override
Operation
Electric
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back