Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Valve Duty
Standard Duty
Voltage Rating
12 VDC
Lights
No
Overrides
Flush - Non-Locking Override
Spool Description
Universal
Valve Type
3-Way, 2 Position
Valve Body Style
Inline
Port Size
1/8
Port Type
NPT
Solenoid
Single
Series
MicroKing Series
Coil Style
1/2 in NPT Conduit - 24 in Leads
Return Type
Spring
Stations
N/A
Actuator Type
Solenoid
Installed Options
None
Wiring Options
None
Operating Pressure Range
Vacuum to 120 psi
Spool Seal Type
Buna-N
Cv Flow
0.19
Operation
Electric
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back