Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Wiring Options
None
Return Type
Spring
Cv Flow
0.19
Series
MicroKing Series
Actuator Type
Solenoid
Overrides
Flush - Non-Locking Override
Port Size
1/8
Spool Description
Universal
Valve Duty
Standard Duty
Operating Pressure Range
Vacuum to 120 psi
Lights
No
Spool Seal Type
Buna-N
Installed Options
None
Valve Type
3-Way, 2 Position
Port Type
NPT
Coil Style
Grommet - 24 in Leads
Stations
N/A
Operation
Electric
Valve Body Style
Inline
Solenoid
Single
Voltage Rating
220 VAC, 50 Hz, 240 VAC, 60 Hz
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back