Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
caution
For optimum heat dissipation, do not paint shock absorber
Valve Type
3-Way, 2 Position
Return Type
Spring
Wiring Options
None
Valve Duty
Standard Duty
Solenoid
Single
Spool Description
Universal
Port Type
NPT
Valve Body Style
Inline
Spool Seal Type
Buna-N
Series
MicroKing Series
Lights
No
Overrides
Flush - Non-Locking Override
Operating Pressure Range
Vacuum to 120 psi
Actuator Type
Solenoid
Cv Flow
0.19
Port Size
1/8
Operation
Electric
Coil Style
Grommet - 24 in Leads
Installed Options
Coil Connection 180° from Port 2
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Stations
N/A
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back