Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Series
MicroKing Series
Spool Description
Universal
Cv Flow
0.19
Voltage Rating
24 VDC
Valve Type
3-Way, 2 Position
Return Type
Spring
Port Size
1/8
Lights
No
Valve Body Style
Inline
Solenoid
Single
Valve Duty
Standard Duty
Operation
Electric
Stations
N/A
Overrides
Flush - Non-Locking Override
Port Type
NPT
Operating Pressure Range
Vacuum to 120 psi
Coil Style
Grommet - 24 in Leads
Actuator Type
Solenoid
Wiring Options
None
Spool Seal Type
Buna-N
Installed Options
None
Weight
0.281 LB
We're here for you
with Service Centers across the country - We have your back