Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
caution
Do not restrict the inlet flow
Operation
Electric
Valve Body Style
Inline
Valve Duty
Standard Duty
Actuator Type
Solenoid
Port Type
NPT
Port Size
1/8
Stations
N/A
Return Type
Spring
Operating Pressure Range
Vacuum to 120 psi
Solenoid
Single
Spool Seal Type
Buna-N
Series
MicroKing Series
Voltage Rating
24 VDC
Wiring Options
None
Cv Flow
0.19
Valve Type
3-Way, 2 Position
Installed Options
Coil Connection 180° from Port 2
Lights
No
Spool Description
Universal
Coil Style
Grommet - 24 in Leads
Overrides
Flush - Non-Locking Override
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back