Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Installed Options
None
Cv Flow
0.19
Actuator Type
Solenoid
Valve Type
3-Way, 2 Position
Spool Description
Universal
Coil Style
Grommet - 24 in Leads
Spool Seal Type
Buna-N
Overrides
Flush - Non-Locking Override
Port Size
1/8
Operating Pressure Range
Vacuum to 120 psi
Series
MicroKing Series
Stations
N/A
Port Type
NPT
Lights
No
Valve Body Style
Inline
Voltage Rating
24 VDC
Operation
Electric
Solenoid
Single
Wiring Options
None
Valve Duty
Mobile Duty
Return Type
Spring
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back