Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
caution
Should not be subjected to any radial load
Valve Type
3-Way, 2 Position
Coil Style
Grommet - 24 in Leads
Spool Description
Universal
Voltage Rating
24 VDC
Solenoid
Single
Valve Body Style
Inline
Cv Flow
0.19
Installed Options
Coil Connection 180° from Port 2
Operating Pressure Range
Vacuum to 120 psi
Port Type
NPT
Return Type
Spring
Lights
No
Operation
Electric
Spool Seal Type
Buna-N
Valve Duty
Mobile Duty
Port Size
1/8
Series
MicroKing Series
Actuator Type
Solenoid
Overrides
Flush - Non-Locking Override
Wiring Options
None
Stations
N/A
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back