Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
caution
For optimum heat dissipation, do not paint shock absorber
Wiring Options
None
Lights
No
Installed Options
Coil Connection 180° from Port 2
Overrides
Flush - Non-Locking Override
Port Size
1/8
Coil Style
Grommet - 24 in Leads
Valve Type
3-Way, 2 Position
Actuator Type
Solenoid
Stations
N/A
Solenoid
Single
Operation
Electric
Valve Duty
Standard Duty
Spool Seal Type
Buna-N
Spool Description
Universal
Voltage Rating
12 VDC
Valve Body Style
Inline
Operating Pressure Range
Vacuum to 120 psi
Return Type
Spring
Series
MicroKing Series
Port Type
NPT
Cv Flow
0.19
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back