Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Cv Flow
0.19
Port Type
NPT
Stations
N/A
Series
MicroKing Series
Actuator Type
Solenoid
Operating Pressure Range
Vacuum to 120 psi
Valve Body Style
Inline
Spool Seal Type
Buna-N
Return Type
Spring
Operation
Electric
Wiring Options
None
Coil Style
15 mm 3-Pin DIN 43650C
Valve Type
3-Way, 2 Position
Voltage Rating
220 VAC, 50 Hz, 240 VAC, 60 Hz
Valve Duty
Standard Duty
Port Size
1/8
Spool Description
Universal
Overrides
Flush - Non-Locking Override
Lights
No
Solenoid
Single
Installed Options
None
Weight
0.416 LB
We're here for you
with Service Centers across the country - We have your back