Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
caution
For optimum heat dissipation, do not paint shock absorber
Wiring Options
None
Spool Seal Type
Buna-N
Overrides
Flush - Non-Locking Override
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Valve Duty
Standard Duty
Return Type
Spring
Installed Options
Coil Connection 180° from Port 2
Operating Pressure Range
Vacuum to 120 psi
Coil Style
15 mm 3-Pin DIN 43650C
Spool Description
Universal
Stations
N/A
Actuator Type
Solenoid
Series
MicroKing Series
Valve Body Style
Inline
Solenoid
Single
Valve Type
3-Way, 2 Position
Cv Flow
0.19
Lights
No
Port Size
1/8
Port Type
NPT
Operation
Electric
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back