Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
caution
For optimum heat dissipation, do not paint shock absorber
Installed Options
Coil Connection 180° from Port 2
Spool Seal Type
Buna-N
Stations
N/A
Valve Duty
Standard Duty
Series
MicroKing Series
Port Type
NPT
Operation
Electric
Valve Type
3-Way, 2 Position
Actuator Type
Solenoid
Port Size
1/8
Spool Description
Universal
Cv Flow
0.19
Overrides
Flush - Non-Locking Override
Coil Style
15 mm 3-Pin DIN 43650C
Valve Body Style
Inline
Wiring Options
None
Return Type
Spring
Solenoid
Single
Voltage Rating
24 VDC
Operating Pressure Range
Vacuum to 120 psi
Lights
No
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back