Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
caution
Do not restrict the inlet flow
Installed Options
Coil Connection 180° from Port 2
Port Size
1/8
Stations
N/A
Spool Seal Type
Buna-N
Spool Description
Universal
Overrides
Flush - Non-Locking Override
Lights
No
Valve Type
3-Way, 2 Position
Coil Style
15 mm 3-Pin DIN 43650C
Return Type
Spring
Valve Body Style
Inline
Wiring Options
None
Series
MicroKing Series
Port Type
NPT
Operation
Electric
Valve Duty
Mobile Duty
Solenoid
Single
Actuator Type
Solenoid
Cv Flow
0.19
Voltage Rating
24 VDC
Operating Pressure Range
Vacuum to 120 psi
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back