Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Overrides
Flush - Non-Locking Override
Actuator Type
Solenoid
Voltage Rating
12 VDC
Valve Duty
Mobile Duty
Coil Style
15 mm 3-Pin DIN 43650C
Stations
N/A
Port Size
1/8
Port Type
NPT
Operation
Electric
Spool Description
Universal
Valve Body Style
Inline
Operating Pressure Range
Vacuum to 120 psi
Series
MicroKing Series
Cv Flow
0.19
Spool Seal Type
Buna-N
Wiring Options
None
Return Type
Spring
Solenoid
Single
Lights
No
Valve Type
3-Way, 2 Position
Installed Options
None
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back