Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
caution
Do not restrict the inlet flow
Port Size
1/8
Solenoid
Single
Spool Seal Type
Buna-N
Port Type
NPT
Actuator Type
Solenoid
Stations
N/A
Installed Options
Coil Connection 180° from Port 2
Valve Body Style
Inline
Series
MicroKing Series
Coil Style
15 mm 3-Pin DIN 43650C
Wiring Options
None
Lights
No
Overrides
Flush - Non-Locking Override
Voltage Rating
12 VDC
Valve Type
3-Way, 2 Position
Operating Pressure Range
Vacuum to 120 psi
Valve Duty
Standard Duty
Operation
Electric
Return Type
Spring
Spool Description
Universal
Cv Flow
0.19
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back