Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Wiring Options
None
Spool Seal Type
Buna-N
Series
MicroKing Series
Cv Flow
0.19
Voltage Rating
24 VAC, 60 Hz, 22 VAC, 50 Hz
Stations
N/A
Port Size
1/8
Operating Pressure Range
Vacuum to 120 psi
Return Type
Spring
Port Type
NPT
Coil Style
15 mm 3-Pin DIN 43650C
Solenoid
Single
Valve Duty
Standard Duty
Valve Type
3-Way, 2 Position
Lights
No
Valve Body Style
Inline
Overrides
Flush - Non-Locking Override
Spool Description
Universal
Actuator Type
Solenoid
Operation
Electric
Installed Options
None
Weight
1.0 LB
We're here for you
with Service Centers across the country - We have your back