Skip to content Skip to navigation menu
Parker Hannifin Corp.MKH0NB54202A

MKH0NB54202A

MicroKing Series Solenoid Operated Directional Control Valve
Item #104651685
  • MicroKing Series Single Solenoid Valve
  • Universal 3-Way
  • 2 Position
  • Spring Return
  • Inline
  • 1/8" NPT
  • 24 VAC, 60 Hz or 22 VAC, 50 Hz
  • 15 mm 3-Pin DIN 43650C
  • Flush - Non-Locking Override
  • Coil Connection 180° from Port 2
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.MKH0NB54202A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MicroKing Series Single Solenoid Valve
  • Universal 3-Way
  • 2 Position
  • Spring Return
  • Inline

description

  • Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.

compliances

  • 0

caution

  • Should not be subjected to any radial load
Installed Options Coil Connection 180° from Port 2
Operation Electric
Operating Pressure Range Vacuum to 120 psi
Valve Body Style Inline
Coil Style 15 mm 3-Pin DIN 43650C
Wiring Options None
Valve Type 3-Way, 2 Position
Stations N/A
Port Type NPT
Spool Description Universal
Lights No
Spool Seal Type Buna-N
Overrides Flush - Non-Locking Override
Series MicroKing Series
Solenoid Single
Port Size 1/8
Valve Duty Standard Duty
Cv Flow 0.19
Actuator Type Solenoid
Voltage Rating 24 VAC, 60 Hz, 22 VAC, 50 Hz
Return Type Spring
Weight 0.333 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison