Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Coil Style
Grommet - 24 in Leads
Wiring Options
None
Voltage Rating
24 VDC
Port Type
NPT
Stations
N/A
Solenoid
Single
Cv Flow
0.19
Valve Body Style
Inline
Overrides
No Overrides
Operation
Electric
Port Size
1/8
Actuator Type
Solenoid
Lights
No
Operating Pressure Range
Vacuum to 120 psi
Series
MicroKing Series
Spool Description
Universal
Return Type
Spring
Installed Options
None
Valve Duty
Mobile Duty
Spool Seal Type
Buna-N
Valve Type
3-Way, 2 Position
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back