Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Series
MicroKing Series
Actuator Type
Solenoid
Valve Type
3-Way, 2 Position
Valve Duty
Mobile Duty
Spool Description
Universal
Solenoid
Single
Port Type
NPT
Overrides
No Overrides
Operating Pressure Range
Vacuum to 120 psi
Spool Seal Type
Buna-N
Return Type
Spring
Voltage Rating
12 VDC
Coil Style
15 mm 3-Pin DIN 43650C
Stations
N/A
Operation
Electric
Installed Options
None
Valve Body Style
Inline
Wiring Options
None
Lights
No
Port Size
1/8
Cv Flow
0.19
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back