Skip to content Skip to navigation menu
Parker Hannifin Corp.MKEVNBH49A

MKEVNBH49A

MicroKing Series Solenoid Operated Directional Control Valve
Item #104651877
  • MicroKing Series Single Solenoid Valve
  • 4-Way
  • 2 Position
  • Spring Return
  • Inline or Subbase Mounted
  • Valve Less Base
  • 24 VDC
  • 1/2 in NPT Conduit - 24" Leads
  • Flush - Non-Locking Override
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.MKEVNBH49A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MicroKing Series Single Solenoid Valve
  • 4-Way
  • 2 Position
  • Spring Return
  • Inline or Subbase Mounted

description

  • Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.

compliances

  • 0
Wiring Options None
Valve Type 4-Way, 2 Position
Spool Seal Type Buna-N
Operating Pressure Range Vacuum to 120 psi
Solenoid Single
Actuator Type Solenoid
Valve Body Style Inline, Subbase Mounted
Cv Flow 0.18
Lights No
Spool Description N/A
Series MicroKing Series
Voltage Rating 24 VDC
Operation Electric
Port Size None
Return Type Spring
Stations N/A
Installed Options None
Overrides Flush - Non-Locking Override
Coil Style 1/2 in NPT Conduit - 24 in Leads
Valve Duty Standard Duty
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison