Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Spool Seal Type
Buna-N
Return Type
Spring
Spool Description
N/A
Actuator Type
Solenoid
Valve Body Style
Inline, Subbase Mounted
Operation
Electric
Coil Style
Grommet - 24 in Leads
Wiring Options
None
Valve Duty
Standard Duty
Installed Options
None
Operating Pressure Range
Vacuum to 120 psi
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Overrides
Flush - Non-Locking Override
Solenoid
Single
Valve Type
4-Way, 2 Position
Lights
No
Cv Flow
0.18
Stations
N/A
Series
MicroKing Series
Port Size
None
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back