Skip to content Skip to navigation menu
Parker Hannifin Corp.MKEVNBG49A

MKEVNBG49A

MicroKing Series Solenoid Operated Directional Control Valve
Item #103339423
  • MicroKing Series Single Solenoid Valve
  • 4-Way
  • 2 Position
  • Spring Return
  • Inline or Subbase Mounted
  • Valve Less Base
  • 24 VDC
  • Grommet - 24" Leads
  • Flush - Non-Locking Override
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.MKEVNBG49A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MicroKing Series Single Solenoid Valve
  • 4-Way
  • 2 Position
  • Spring Return
  • Inline or Subbase Mounted

description

  • Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.

compliances

  • 0
Overrides Flush - Non-Locking Override
Solenoid Single
Wiring Options None
Installed Options None
Cv Flow 0.18
Valve Body Style Inline, Subbase Mounted
Stations N/A
Spool Description N/A
Return Type Spring
Coil Style Grommet - 24 in Leads
Lights No
Operation Electric
Port Size None
Series MicroKing Series
Valve Duty Standard Duty
Voltage Rating 24 VDC
Spool Seal Type Buna-N
Valve Type 4-Way, 2 Position
Actuator Type Solenoid
Operating Pressure Range Vacuum to 120 psi
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison