Skip to content Skip to navigation menu
Parker Hannifin Corp.MKEVNBG45A

MKEVNBG45A

MicroKing Series Solenoid Operated Directional Control Valve
Item #103340297
  • MicroKing Series Single Solenoid Valve
  • 4-Way
  • 2 Position
  • Spring Return
  • Inline or Subbase Mounted
  • Valve Less Base
  • 12 VDC
  • Grommet - 24" Leads
  • Flush - Non-Locking Override
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.MKEVNBG45A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MicroKing Series Single Solenoid Valve
  • 4-Way
  • 2 Position
  • Spring Return
  • Inline or Subbase Mounted

description

  • Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.

compliances

  • 0
Spool Seal Type Buna-N
Series MicroKing Series
Valve Body Style Inline, Subbase Mounted
Solenoid Single
Wiring Options None
Valve Duty Standard Duty
Valve Type 4-Way, 2 Position
Lights No
Port Size None
Overrides Flush - Non-Locking Override
Spool Description N/A
Operating Pressure Range Vacuum to 120 psi
Return Type Spring
Coil Style Grommet - 24 in Leads
Installed Options None
Actuator Type Solenoid
Voltage Rating 12 VDC
Operation Electric
Cv Flow 0.18
Stations N/A
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison