Skip to content Skip to navigation menu
Parker Hannifin Corp.MKEVNB553A

MKEVNB553A

MicroKing Series Solenoid Operated Directional Control Valve
Item #103340962
  • MicroKing Series Single Solenoid Valve
  • 4-Way
  • 2 Position
  • Spring Return
  • Inline or Subbase Mounted
  • Valve Less Base
  • 120 VAC, 60 Hz or 110 VAC, 50 Hz
  • 15 mm 3-Pin DIN 43650C
  • Flush - Non-Locking Override
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.MKEVNB553A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MicroKing Series Single Solenoid Valve
  • 4-Way
  • 2 Position
  • Spring Return
  • Inline or Subbase Mounted

description

  • Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.

compliances

  • 0
Lights No
Valve Type 4-Way, 2 Position
Valve Duty Standard Duty
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Series MicroKing Series
Actuator Type Solenoid
Valve Body Style Inline, Subbase Mounted
Spool Seal Type Buna-N
Operation Electric
Wiring Options None
Spool Description N/A
Return Type Spring
Operating Pressure Range Vacuum to 120 psi
Cv Flow 0.18
Stations N/A
Port Size None
Installed Options None
Overrides Flush - Non-Locking Override
Solenoid Single
Coil Style 15 mm 3-Pin DIN 43650C
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison