Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Solenoid
Single
Operation
Electric
Spool Description
N/A
Voltage Rating
24 VDC
Coil Style
15 mm 3-Pin DIN 43650C
Valve Type
4-Way, 2 Position
Wiring Options
None
Actuator Type
Solenoid
Valve Duty
Standard Duty
Series
MicroKing Series
Valve Body Style
Inline, Subbase Mounted
Stations
N/A
Spool Seal Type
Buna-N
Operating Pressure Range
Vacuum to 120 psi
Overrides
Flush - Non-Locking Override
Cv Flow
0.18
Lights
No
Installed Options
None
Return Type
Spring
Port Size
None
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back