Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Overrides
Flush - Non-Locking Override
Operating Pressure Range
Vacuum to 120 psi
Valve Type
4-Way, 2 Position
Actuator Type
Solenoid
Operation
Electric
Valve Duty
Standard Duty
Stations
N/A
Spool Seal Type
Buna-N
Cv Flow
0.18
Port Size
None
Spool Description
N/A
Lights
No
Installed Options
None
Return Type
Spring
Coil Style
15 mm 3-Pin DIN 43650C
Wiring Options
None
Solenoid
Single
Voltage Rating
12 VDC
Series
MicroKing Series
Valve Body Style
Inline, Subbase Mounted
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back