Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Cv Flow
0.18
Stations
N/A
Actuator Type
Solenoid
Wiring Options
None
Solenoid
Single
Voltage Rating
24 VDC
Coil Style
1/2 in NPT Conduit - 24 in Leads
Valve Type
4-Way, 2 Position
Port Size
1/8
Valve Body Style
Inline, Subbase Mounted
Overrides
Flush - Non-Locking Override
Return Type
Spring
Installed Options
None
Lights
No
Spool Seal Type
Buna-N
Valve Duty
Standard Duty
Series
MicroKing Series
Spool Description
N/A
Operating Pressure Range
Vacuum to 120 psi
Port Type
NPT
Operation
Electric
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back