Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Spool Description
N/A
Wiring Options
None
Solenoid
Single
Series
MicroKing Series
Valve Type
4-Way, 2 Position
Stations
N/A
Coil Style
1/2 in NPT Conduit - 24 in Leads
Lights
No
Valve Body Style
Inline, Subbase Mounted
Operating Pressure Range
Vacuum to 120 psi
Cv Flow
0.18
Valve Duty
Standard Duty
Voltage Rating
12 VDC
Operation
Electric
Actuator Type
Solenoid
Return Type
Spring
Overrides
Flush - Non-Locking Override
Spool Seal Type
Buna-N
Installed Options
None
Port Size
1/8
Port Type
NPT
Weight
1.0 LB
We're here for you
with Service Centers across the country - We have your back