Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Port Size
1/8
Installed Options
None
Cv Flow
0.18
Solenoid
Single
Port Type
NPT
Coil Style
Grommet - 24 in Leads
Valve Duty
Standard Duty
Voltage Rating
220 VAC, 50 Hz, 240 VAC, 60 Hz
Lights
No
Spool Description
N/A
Spool Seal Type
Buna-N
Overrides
Flush - Non-Locking Override
Valve Type
4-Way, 2 Position
Return Type
Spring
Operating Pressure Range
Vacuum to 120 psi
Operation
Electric
Actuator Type
Solenoid
Wiring Options
None
Stations
N/A
Series
MicroKing Series
Valve Body Style
Inline, Subbase Mounted
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back