Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Solenoid
Single
Lights
No
Overrides
Flush - Non-Locking Override
Spool Seal Type
Buna-N
Port Size
1/8
Series
MicroKing Series
Spool Description
N/A
Actuator Type
Solenoid
Stations
N/A
Return Type
Spring
Coil Style
Grommet - 24 in Leads
Operating Pressure Range
Vacuum to 120 psi
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Valve Type
4-Way, 2 Position
Valve Body Style
Inline, Subbase Mounted
Port Type
NPT
Wiring Options
None
Installed Options
None
Cv Flow
0.18
Valve Duty
Standard Duty
Operation
Electric
Weight
0.35 LB
We're here for you
with Service Centers across the country - We have your back