Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Series
MicroKing Series
Return Type
Spring
Coil Style
Grommet - 24 in Leads
Solenoid
Single
Port Size
1/8
Voltage Rating
24 VDC
Operating Pressure Range
Vacuum to 120 psi
Operation
Electric
Spool Seal Type
Buna-N
Valve Body Style
Inline, Subbase Mounted
Lights
No
Overrides
Flush - Non-Locking Override
Stations
N/A
Installed Options
None
Cv Flow
0.18
Spool Description
N/A
Actuator Type
Solenoid
Valve Duty
Standard Duty
Valve Type
4-Way, 2 Position
Wiring Options
None
Port Type
NPT
Weight
0.4 LB
We're here for you
with Service Centers across the country - We have your back