Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
caution
Do not restrict the inlet flow
Port Size
1/8
Operating Pressure Range
Vacuum to 120 psi
Wiring Options
None
Overrides
Flush - Non-Locking Override
Return Type
Spring
Spool Description
N/A
Operation
Electric
Actuator Type
Solenoid
Voltage Rating
24 VDC
Coil Style
Grommet - 24 in Leads
Spool Seal Type
Buna-N
Valve Type
4-Way, 2 Position
Valve Duty
Standard Duty
Lights
No
Valve Body Style
Inline, Subbase Mounted
Port Type
NPT
Solenoid
Single
Stations
N/A
Series
MicroKing Series
Installed Options
Coil Connection 180° from Port 2
Cv Flow
0.18
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back