Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Return Type
Spring
Coil Style
Grommet - 24 in Leads
Port Size
1/8
Installed Options
None
Valve Type
4-Way, 2 Position
Stations
N/A
Voltage Rating
12 VDC
Lights
No
Valve Duty
Standard Duty
Operation
Electric
Series
MicroKing Series
Spool Seal Type
Buna-N
Actuator Type
Solenoid
Valve Body Style
Inline, Subbase Mounted
Port Type
NPT
Spool Description
N/A
Operating Pressure Range
Vacuum to 120 psi
Solenoid
Single
Wiring Options
None
Cv Flow
0.18
Overrides
Flush - Non-Locking Override
Weight
1.0 LB
We're here for you
with Service Centers across the country - We have your back