Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Valve Type
4-Way, 2 Position
Actuator Type
Solenoid
Installed Options
None
Series
MicroKing Series
Voltage Rating
24 VAC, 60 Hz, 22 VAC, 50 Hz
Valve Body Style
Inline, Subbase Mounted
Spool Description
N/A
Valve Duty
Standard Duty
Port Size
1/8
Port Type
NPT
Overrides
Flush - Non-Locking Override
Cv Flow
0.18
Lights
No
Coil Style
Grommet - 24 in Leads
Solenoid
Single
Return Type
Spring
Wiring Options
None
Operating Pressure Range
Vacuum to 120 psi
Stations
N/A
Spool Seal Type
Buna-N
Operation
Electric
Weight
0.384 LB
We're here for you
with Service Centers across the country - We have your back