Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
caution
Do not restrict the inlet flow
Series
MicroKing Series
Return Type
Spring
Solenoid
Single
Port Type
NPT
Actuator Type
Solenoid
Spool Description
N/A
Operation
Electric
Spool Seal Type
Buna-N
Operating Pressure Range
Vacuum to 120 psi
Lights
No
Valve Duty
Standard Duty
Installed Options
Coil Connection 180° from Port 2
Port Size
1/8
Cv Flow
0.18
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Overrides
Flush - Non-Locking Override
Stations
N/A
Wiring Options
None
Valve Type
4-Way, 2 Position
Valve Body Style
Inline, Subbase Mounted
Coil Style
15 mm 3-Pin DIN 43650C
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back