Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Stations
N/A
Spool Seal Type
Buna-N
Valve Duty
Standard Duty
Cv Flow
0.18
Operation
Electric
Valve Body Style
Inline, Subbase Mounted
Actuator Type
Solenoid
Coil Style
15 mm 3-Pin DIN 43650C
Spool Description
N/A
Wiring Options
None
Port Size
1/8
Overrides
Flush - Non-Locking Override
Voltage Rating
24 VAC, 60 Hz, 22 VAC, 50 Hz
Operating Pressure Range
Vacuum to 120 psi
Solenoid
Single
Valve Type
4-Way, 2 Position
Return Type
Spring
Lights
No
Port Type
NPT
Series
MicroKing Series
Installed Options
None
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back