Skip to content Skip to navigation menu
Mega Series Self-Compensating Shock Absorber

MCS3350M1

Mega Series Self-Compensating Shock Absorber
Item #104475996
  • Self-Compensating Shock Absorber
  • Light Duty
  • 1.91" Stroke
  • M33x1.5 Threaded Body
  • Standard Mounting
  • Spring Return
  • External Accumulator
  • Steel Button
+ Show More + Show Less
Mega Series Self-Compensating Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Light Duty
  • 1.91" Stroke
  • M33x1.5 Threaded Body
  • Standard Mounting

description

  • The Mega series offer the capability to mount shock absorbers that contain the highest energy capacity ratings in the industry.

applications

  • Automotive manufacturing and production equipment
  • Large robotics
  • Heavy conveyors
  • Packaging and glass bottling equipment
  • Theme park rides
  • Lumber industry equipment

features

  • Up to 150% of the energy per cycle of previous models in the same package size
  • Up to 390% of the effective weight capacity of previous models
  • Increased safety factors
  • Fully threaded for easy installation
  • High strength materials
  • Integral stop collar to extend life

includes

  • Lock nut

caution

  • Valves should be mounted vertical and upright
Inch/Metric Metric
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Return Force [Min] 9.9 lbs
Return Method Spring Return
Mounting Standard
Oil Type ATF
Return Force [Max] 30.3 lbs
Shock Absorber Type Self-Compensating
Bore Size N/A
Accumulator Style External Accumulator
Impact Velocity Range [Min] 0.5 ft/s
Body Style Threaded
Effective Wt. Range [Min] 40 lbs
Body Material Steel Body w/Black Oxide Finish
Buttons w/ Steel Button
Thread Type Metric
Impact Velocity Range [Max] 16.5 ft/s
Operating Temperature [Max] 150 °F
Stroke 1.91 in
Operating Temperature [Min] 10 °F
Energy per Cycle 2700 in lb
Return Time 0.06 s
Thread Pitch 1.5 mm
Thread Size M33
Effective Wt. Light
Effective Wt. Range [Max] 160 lbs
Weight 1.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison