- Self-Compensating Shock Absorber
- Extra Heavy Duty
- 1.91" Stroke
- 1 1/4-12 Threaded Body
- Side Foot Mounting
description
- The Mega series offer the capability to mount shock absorbers that contain the highest energy capacity ratings in the industry.
applications
- Automotive manufacturing and production equipment
- Large robotics
- Heavy conveyors
- Packaging and glass bottling equipment
- Theme park rides
- Lumber industry equipment
features
- Increased safety factors
- Fully threaded for easy installation
- High strength materials
- Integral stop collar to extend life
- Up to 150% of the energy per cycle of previous models in the same package size
- Up to 390% of the effective weight capacity of previous models
includes
- Lock nut
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Piston Rod Material | High Tensile Steel, Hardened & Chrome Plated |
| Shock Absorber Type | Self-Compensating |
| Bore Size | N/A |
| Accumulator Style | External Accumulator |
| Inch/Metric | Inch |
| Return Time | 0.06 s |
| Effective Wt. Range [Min] | 1560 lbs |
| Effective Wt. | Extra Heavy |
| Stroke | 1.91 in |
| Return Force [Min] | 9.9 lbs |
| Effective Wt. Range [Max] | 6240 lbs |
| Threads per Inch | 12 |
| Operating Temperature [Max] | 150 °F |
| Oil Type | ATF |
| Energy per Cycle | 2700 in lb |
| Buttons | w/ Steel Button |
| Return Force [Max] | 30.3 lbs |
| Impact Velocity Range [Max] | 16.5 ft/s |
| Thread Type | UNEF |
| Mounting | Side Foot |
| Body Material | Steel Body w/Black Oxide Finish |
| Body Style | Threaded |
| Thread Size | 1 1/4 |
| Operating Temperature [Min] | 10 °F |
| Impact Velocity Range [Min] | 0.5 ft/s |
| Return Method | Spring Return |
| Weight | 1.2 LB |

