Skip to content Skip to navigation menu
Parker Hannifin Corp.MCA3325-4S

MCA3325-4S

Mega Series Self-Compensating Shock Absorber
Item #101578124
  • Self-Compensating Shock Absorber
  • Extra Heavy Duty
  • 0.91" Stroke
  • 1 1/4-12 Threaded Body
  • Side Foot Mounting
  • Air Return
  • External Accumulator
  • Steel Button
+ Show More + Show Less
Parker Hannifin Corp.MCA3325-4S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Extra Heavy Duty
  • 0.91" Stroke
  • 1 1/4-12 Threaded Body
  • Side Foot Mounting

description

  • The Mega series offer the capability to mount shock absorbers that contain the highest energy capacity ratings in the industry.

applications

  • Automotive manufacturing and production equipment
  • Lumber industry equipment
  • Large robotics
  • Heavy conveyors
  • Packaging and glass bottling equipment
  • Theme park rides

features

  • Up to 150% of the energy per cycle of previous models in the same package size
  • Up to 390% of the effective weight capacity of previous models
  • Increased safety factors
  • Fully threaded for easy installation
  • Integral stop collar to extend life
  • High strength materials

includes

  • Lock nut

caution

  • For optimum heat dissipation, do not paint shock absorber
Thread Type UNEF
Inch/Metric Inch
Energy per Cycle 1350 in lb
Operating Temperature [Max] 150 °F
Stroke 0.91 in
Body Style Threaded
Effective Wt. Range [Min] 780 lbs
Body Material Steel Body w/Black Oxide Finish
Bore Size N/A
Mounting Side Foot
Impact Velocity Range [Max] 16.5 ft/s
Threads per Inch 12
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Oil Type ATF
Shock Absorber Type Self-Compensating
Return Method Air Return
Impact Velocity Range [Min] 0.5 ft/s
Return Force [Max] 19.8 lbs
Thread Size 1 1/4
Return Time 0.03 s
Return Force [Min] 10.3 lbs
Effective Wt. Range [Max] 3120 lbs
Operating Temperature [Min] 10 °F
Effective Wt. Extra Heavy
Accumulator Style External Accumulator
Buttons w/ Steel Button
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison