Skip to content Skip to navigation menu
Parker Hannifin Corp.MC75M-880

MC75M-880

MC9 to MC75 Self-Compensating Miniature Shock Absorber
Item #103483666
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 0.40" Stroke
  • M12x1 Threaded Body
  • Standard Mounting
  • No Button, Standard Rod
+ Show More + Show Less
Parker Hannifin Corp.MC75M-880
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 0.40" Stroke
  • M12x1 Threaded Body
  • Standard Mounting

description

  • These self-compensating miniature shock absorbers are self-contained hydraulic units whose small size allows for high energy absorption in confined spaces.

applications

  • Small linear slides
  • Material handling
  • Packaging equipment
  • Small robotics
  • Instrumentation

features

  • Low return force
  • Wide effective weight ranges
  • Short overall length

includes

  • Lock nut
Body Material Steel Body w/Black Oxide Finish
Operating Temperature [Max] 150 °F
Energy per Hour 250000 in lb
Effective Wt. Range [Max] 80 lbs
Return Time 0.3 s
Operating Temperature [Min] 32 °F
Return Force [Max] 2.5 lbs
Impact Velocity Range [Min] 0.5 ft/s
Impact Velocity Range [Max] 12 ft/s
Thread Pitch 1 mm
Buttons w/o Button, Standard Rod
Inch/Metric Metric
Return Force [Min] 1 lbs
Effective Wt. Range [Min] 6 lbs
Piston Rod Material Hardened Stainless Steel
Shock Absorber Type Self-Compensating
Energy per Cycle 75 in lb
Mechanical Stop Integral Stop Built Into Front of Unit
Oil Type Silicone
Stroke 0.4 in
Mounting Standard
Return Method N/A
Effective Wt. Heavy
Accumulator Style N/A
Bore Size N/A
Body Style Threaded
Thread Type Metric
Thread Size M12
Weight 0.09 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison