- Self-Compensating Shock Absorber
- Heavy Duty
- 3.91" Stroke
- 2 1/2-12 Threaded Body
- Standard Mounting
description
- The Mega series offer the capability to mount shock absorbers that contain the highest energy capacity ratings in the industry.
applications
- Automotive manufacturing and production equipment
- Large robotics
- Heavy conveyors
- Packaging and glass bottling equipment
- Theme park rides
- Lumber industry equipment
features
- Up to 150% of the energy per cycle of previous models in the same package size
- Up to 390% of the effective weight capacity of previous models
- Increased safety factors
- Fully threaded for easy installation
- High strength materials
- Integral stop collar to extend life
includes
- Lock nut
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Oil Type | ATF |
| Threads per Inch | 12 |
| Effective Wt. Range [Max] | 27680 lbs |
| Thread Size | 2 1/2 |
| Stroke | 3.91 in |
| Mounting | Standard |
| Return Force [Min] | 23.5 lbs |
| Return Time | 0.48 s |
| Effective Wt. Range [Min] | 6920 lbs |
| Accumulator Style | Internal Accumulator |
| Operating Temperature [Max] | 150 °F |
| Operating Temperature [Min] | 10 °F |
| Bore Size | N/A |
| Body Material | Steel Body w/Black Oxide Finish |
| Effective Wt. | Heavy |
| Buttons | w/ Steel Button |
| Return Method | Self-Contained Spring Return |
| Energy per Cycle | 30000 in lb |
| Impact Velocity Range [Max] | 16.5 ft/s |
| Impact Velocity Range [Min] | 0.5 ft/s |
| Shock Absorber Type | Self-Compensating |
| Mounting Options | Standard Mount |
| Piston Rod Material | High Tensile Steel, Hardened & Chrome Plated |
| Body Style | Threaded |
| Return Force [Max] | 61 lbs |
| Thread Type | UN |
| Inch/Metric | Inch |
| Weight | 3.2 LB |

