Skip to content Skip to navigation menu
MC150 to MC600 Self-Compensating Miniature Shock Absorber

MC600MLH-B

MC150 to MC600 Self-Compensating Miniature Shock Absorber
Item #101887283
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 1" Stroke
  • M27x3 Threaded Body
  • Standard Mounting
  • Nylon Button
+ Show More + Show Less
MC150 to MC600 Self-Compensating Miniature Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 1" Stroke
  • M27x3 Threaded Body
  • Standard Mounting

description

  • MC150 to MC600 model range features a hermetically sealed rolling diaphragm seal system. These models can be directly mounted into the end cover of pneumatic cylinders to provide superior damping compared to normal cylinder cushions.

applications

  • Material handling
  • Packaging equipment
  • Medium robotics
  • Machine tools
  • Pick and place systems

features

  • Highest possible cycle lifetime
  • Extremely low rod return force

includes

  • Lock nut
Operating Temperature [Max] 150 °F
Mounting Standard
Effective Wt. Range [Max] 2500 lbs
Mechanical Stop Must Be Provided 0.02 to 0.04 in Before End of Stroke
Oil Type Silicone
Return Force [Max] 2 lbs
Bore Size N/A
Stroke 1 in
Body Material Steel Body w/Black Oxide Finish
Shock Absorber Type Self-Compensating
Effective Wt. Heavy
Thread Size M27
Thread Pitch 3 mm
Piston Rod Material Hardened Stainless Steel
Return Force [Min] 1 lbs
Effective Wt. Range [Min] 250 lbs
Body Style Threaded
Buttons w/ Nylon Button
Inch/Metric Metric
Accumulator Style N/A
Operating Temperature [Min] 32 °F
Thread Type Metric
Impact Velocity Range [Max] 19.7 ft/s
Return Method N/A
Energy per Cycle 600 in lb
Return Time 0.6 s
Impact Velocity Range [Min] 0.26 ft/s
Energy per Hour 600000 in lb
Weight 0.57 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison